Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 90 L, External Height 220mm, Pack Of 2

Order Code: ZT2746558S

£189.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 90 l, external height 220 mm, pack of 2. Supplied = assembled. Capacity = 90 l. External length = 800 mm. External width = 600 mm. External height = 220 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 548 mm. Internal length = 748 mm. Internal height = 216 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 40 kg. Weight = 8.5 kg. Stacking load = 800 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 90 L, External Height 220mm, Pack Of 2
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Load Capacity
    40kg
  • Pack Quantity
    2
  • Capacity
    90L
  • Supplied
    Assembled
  • Stacking Load
    800kg
  • External Width
    600mm
  • Internal Width
    548mm
  • Internal Length
    748mm
  • External Height
    220mm
  • External Length
    800mm
  • Internal Height
    216mm
  • Weight
    8.5kg
  • Features
    Stackable
  • Stacking Design
    Smooth, Solid Base
  • Temperature Resistance
    10°C To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome