Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 90 L, External Height 425mm, Pack Of 2

Order Code: ZT2746395S

£149.99 Inc VAT (20%)


Description

Euro stacking container made of polypropylene (PP) , max. load 20 kg, silver grey, capacity 90 l, external height 425 mm, pack of 2. Supplied = assembled. Capacity = 90 l. External length = 600 mm. External width = 400 mm. External height = 425 mm. Material = polypropylene. Colour = silver grey. Temperature resistance = -10 °C to +90 °C. Design of stacking containers = smooth, solid base. Internal width = 355 mm. Internal length = 555 mm. Internal height = 422 mm. Feature = stackable. Model = suitable for roller conveyors. Max. load = 20 kg. Weight = 7.14 kg. Stacking load = 300 kg. Resistant to many oils and greases as well as most acids and alkalis (please enquire) Suitable for roller conveyors. Containers can also be stacked with lid. Temperature resistant from -10 °C to +90 °C.

See full description
Specifications for Euro Stacking Container Polypropylene (PP) - Max. Load 20 Kg - Capacity 90 L, External Height 425mm, Pack Of 2
  • Material
    Polypropylene
  • Colour
    Silver Grey
  • Capacity
    90L
  • Load Capacity
    20kg
  • Pack Quantity
    2
  • Stacking Load
    300kg
  • Supplied
    Assembled
  • External Length
    600mm
  • External Width
    400mm
  • External Height
    425mm
  • Internal Height
    422mm
  • Internal Width
    355mm
  • Internal Length
    555mm
  • Weight
    7.14kg
  • Stacking Design
    Smooth, Solid Base
  • Temperature Resistance
    10°C To +90°C
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome