Futura Open Fronted Storage Bin Made of Polyethylene, Capacity 0. 2 L, Pack of 50, Yellow

Order Code: ZT3147851S

£139.99 Inc VAT (20%)


Description

FUTURA open fronted storage bin made of polyethylene, capacity 0.2 l, pack of 50, yellow. Supplied = assembled. Material = polyethylene. External length = 85 mm. External length at base = 63 mm. External width = 98 mm. External width at base = 83 mm. External height = 50 mm. Colour = yellow. Capacity = 0.2 l. Temperature resistance = -20 °C to +80 °C. Stacking load = 3 kg. Max. load = 1 kg. Handle type = handle recesses. Max. suspended load = 1 kg. Feature = stackable, suitable for roller conveyors. Deep, ergonomic and rounded access opening enables convenient access, even when stacked. Compatible with all standard open fronted storage bins. Modern design and impact resistant. Resistant to most oils, greases, acids and alkalis. Rounded, smooth inside surfaces enable quick and thorough cleaning. Practical carrying handles on the front and back. Sturdy struts on the long sides - able to hold heavy loads when stacked. Suitable for roller conveyors, as the base is smooth. Temperature resistant from -20 °C to +80 °C. FUTURA bins can be hung in FUTURA MOBILE racks. Supplied in cost-effective packaging units. ESD bins on request.

See full description
Specifications for Futura Open Fronted Storage Bin Made of Polyethylene, Capacity 0. 2 L, Pack of 50, Yellow
  • Colour
    Yellow
  • Product Type
    Storage Bin
  • Material
    Polyethylene
  • External Height
    50mm
  • External Length
    85mm
  • External Width
    98mm
  • Pack Quantity
    50
  • Handle Type
    Handle Recesses

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome