Grit Container GRP, Capacity 550 L, With Dispenser Opening, Green Container

Order Code: ZT2721365S

£999.99 Inc VAT (20%)


Description

Grit container made of GRP, capacity 550 l, with dispenser opening, green container. Supplied = assembled. Capacity = 550 l. External length = 1340 mm. External width = 990 mm. External height = 780 mm. Complete with grit bins = with unloading opening and grit flow regulation. Material = glass fibre reinforced plastic. Container colour = green. Colour of lid = orange. Access opening height = 298 mm. Width of unloading opening = 595 mm. Weight = 28 kg. Feature = lockable. Product type = grit containers. Also with dispenser opening and grit flow regulation. Made of weatherproof, glass fibre reinforced plastic (GRP) Retains shape extremely well. High pigment content, therefore colour will not flake or fade. Stackable for space saving transport and storage. Self-closing spring lock made of stainless steel. Easy to open from outside or inside (child lock) Can be locked with a padlock (not included) With support straps. Removable lid.

See full description
Specifications for Grit Container GRP, Capacity 550 L, With Dispenser Opening, Green Container
  • Product Type
    Grit Containers
  • Capacity
    550L
  • Supplied
    Assembled
  • Material
    Glass Fibre Reinforced Plastic
  • External Height
    780mm
  • External Width
    990mm
  • Lid Colour
    Orange
  • External Length
    1340mm
  • Container Colour
    Green
  • Weight
    28kg
  • Access Opening Height
    298mm
  • Features
    Lockable