Hinged Lid For Euro Stacking Containers, Dark Grey, Pack Of 2, LxW 200 X 150mm

Order Code: ZT2746602S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

Hinged lid for Euro stacking containers, dark grey, pack of 2, LxW 200 x 150 mm. Supplied = assembled. Colour = dark grey. For width = 150 mm. For length = 200 mm. Material = polypropylene. Type of mounting = with clip-on hinges. Weight = 0.17 kg. Weight per item = 0.09 kg. Product type = accessories. Hinged lids made of polypropylene. With clip-on hinges, dark grey. 2 snap locks in white. Pack of 2.

See full description
Specifications for Hinged Lid For Euro Stacking Containers, Dark Grey, Pack Of 2, LxW 200 X 150mm
  • Material
    Polypropylene
  • Colour
    Dark Grey
  • Product Type
    Accessories
  • Pack Quantity
    2
  • Supplied
    Assembled
  • For Width
    150mm
  • Weight
    0.17kg
  • For Length
    200mm
  • Mounting Type
    With Clip-On Hinges

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome