Hinged Lid For Euro Stacking Containers, Dark Grey, Pack Of 2, LxW 600 X 400mm

Order Code: ZT2746601S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%


Description

Hinged lid for Euro stacking containers, dark grey, pack of 2, LxW 600 x 400 mm. Supplied = assembled. Colour = dark grey. For width = 400 mm. For length = 600 mm. Material = polypropylene. Type of mounting = with clip-on hinges. Weight = 1.42 kg. Weight per item = 0.71 kg. Product type = accessories. Hinged lids made of polypropylene. With clip-on hinges, dark grey. 2 snap locks in white. Pack of 2.

See full description
Specifications for Hinged Lid For Euro Stacking Containers, Dark Grey, Pack Of 2, LxW 600 X 400mm
  • Colour
    Dark Grey
  • Material
    Polypropylene
  • Product Type
    Accessories
  • Pack Quantity
    2
  • Supplied
    Assembled
  • For Width
    400mm
  • Mounting Type
    With Clip-On Hinges
  • Weight
    0.71kg
    1.42kg
  • For Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome