Lid For Euro Size Stacking Containers, Pack Of 2, LxW 300 X 200mm, Blue

Order Code: ZT2719162S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Lid for Euro size stacking containers, pack of 2, LxW 300 x 200 mm, blue. Supplied = assembled. Colour = blue. Width = 200 mm. Length = 300 mm. Material = polypropylene. Weight = 0.2 kg. Weight per item = 0.1 kg. Product type = accessories.

Specifications for Lid For Euro Size Stacking Containers, Pack Of 2, LxW 300 X 200mm, Blue
  • Material
    Polypropylene
  • Colour
    Blue
  • Product Type
    Accessories
  • Pack Quantity
    2
  • Width
    200mm
  • Supplied
    Assembled
  • Length
    300mm
  • Weight
    0.1kg
    0.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome