Lid For Euro Size Stacking Containers, Pack Of 2, LxW 600 X 400mm, Grey

Order Code: ZT2718327S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£60.718%


Description

Lid for Euro size stacking containers, pack of 2, LxW 600 x 400 mm, grey. Supplied = assembled. Colour = grey. Width = 400 mm. Length = 600 mm. Material = polypropylene. Weight = 0.7 kg. Weight per item = 0.35 kg. Product type = accessories.

Specifications for Lid For Euro Size Stacking Containers, Pack Of 2, LxW 600 X 400mm, Grey
  • Material
    Polypropylene
  • Colour
    Grey
  • Product Type
    Accessories
  • Pack Quantity
    2
  • Supplied
    Assembled
  • Width
    400mm
  • Length
    600mm
  • Weight
    0.35kg
    0.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome