Lid for SB3 Pallet Box, External LxW 1200 X 1000 mm, Grey

Order Code: ZT3148576S

£123.99 Inc VAT (20%)


Description

Lid for SB3 pallet box, external LxW 1200 x 1000 mm, grey. Supplied = assembled. Colour = grey. Width = 1000 mm. Length = 1200 mm. Height = 80 mm. Material = HDPE plastic. Temperature resistance = -30 °C to +40 °C, up to +90 °C for short periods. Weight = 6.5 kg. Product type = accessories. Lid for SB3 pallet box made of HDPE, LxWxH 1200 x 1000 x 80 mm.

Specifications for Lid for SB3 Pallet Box, External LxW 1200 X 1000 mm, Grey
  • Colour
    Grey
  • Height
    80mm
  • Material
    HDPE plastic
  • External Width
    1000mm
  • Product Type
    Lid for SB3 Pallet Box
  • External Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome