Plastic Bin - Suitable For Foodstuffs - Capacity 40 L, Height X External Ø (Top) 455 X 420mm, Without Lid

Order Code: ZT2731050S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Plastic bin, suitable for foodstuffs, capacity 40 l, height x external (top) 455 x 420 mm, without lid. Supplied = assembled. Capacity = 40 l. Height = 455 mm. Waste collector colour = natural white. Waste collector material = plastic. Fittings = safety grips. Feature = stackable. Diameter = 420 mm. Weight = 2 kg. Material properties = suitable for use with foodstuffs. Product type = waste bins without lids. Made of natural white HDPE and suitable for foodstuffs. Stackable (with lid - see accessories) Two practical handles. The bins, which are suitable for foodstuffs, have been in use for years across different industries in which goods are mixed, stored and transported. Temperature resistant from -30 °C to +70 °C.

See full description
Specifications for Plastic Bin - Suitable For Foodstuffs - Capacity 40 L, Height X External Ø (Top) 455 X 420mm, Without Lid
  • Product Type
    Waste Bins without Lids
  • Capacity
    40L
  • Supplied
    Assembled
  • Material Properties
    Suitable for Use with Foodstuffs
  • Diameter
    420mm
  • Material
    Plastic
  • Height
    455mm
  • Weight
    2kg
  • Features
    Stackable
  • Fittings
    Safety Grips
  • Waste Collector Colour
    Natural White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome