Plastic Stacking Container, Capacity 20 L, LxWxH 600 X 400 X 120mm

Order Code: ZT2705244S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Plastic stacking container, capacity 20 l, LxWxH 600 x 400 x 120 mm. Supplied = assembled. Capacity = 20 l. External length = 600 mm. External width = 400 mm. External height = 120 mm. Material = plastic. Colour = grey. Design of stacking containers = solid walls and base. Weight = 1.39 kg. LxWxH 600 x 400 x 120 mm.

Specifications for Plastic Stacking Container, Capacity 20 L, LxWxH 600 X 400 X 120mm
  • Material
    Plastic
  • Colour
    Grey
  • Capacity
    20L
  • Supplied
    Assembled
  • External Height
    120mm
  • External Length
    600mm
  • External Width
    400mm
  • Weight
    1.39kg
  • Stacking Design
    Solid Walls and Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome