Plastic Stacking Container, Capacity 80 L, External Dimensions LxWxH 760 X 500 X 320mm, White

Order Code: ZT2722111S

£129.99 Inc VAT (20%)


Description

Plastic stacking container, capacity 80 l, external dimensions LxWxH 760 x 500 x 320 mm, white. Supplied = assembled. Capacity = 80 l. External length = 760 mm. External width = 500 mm. External height = 320 mm. Material = polyethylene. Colour = white. Design of stacking containers = solid walls and base. Internal width = 445 mm. Internal length = 680 mm. Internal height = 295 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 3.5 kg. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please enquire)

See full description
Specifications for Plastic Stacking Container, Capacity 80 L, External Dimensions LxWxH 760 X 500 X 320mm, White
  • Material
    Polyethylene
  • Colour
    White
  • Capacity
    80L
  • Material Properties
    Suitable for Use with Foodstuffs
  • Supplied
    Assembled
  • External Length
    760mm
  • Internal Length
    680mm
  • Internal Width
    445mm
  • Internal Height
    295mm
  • External Width
    500mm
  • External Height
    320mm
  • Stacking Design
    Solid Walls and Base
  • Features
    Stackable
  • Container Shape
    Rectangular, Straight
  • Weight
    3.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome