Polypropylene Folding Box, Capacity 200 L, With Hinged Lid, Blue
Hover to enlarge the image

Polypropylene Folding Box, Capacity 200 L, With Hinged Lid, Blue

Order Code:
MPN:

Product Description

Polypropylene folding box, capacity 200 l, with hinged lid, blue. Supplied = assembled. Capacity = 200 l. External length = 800 mm. External width = 600 mm. External height = 445 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +70 °C. Design of stacking containers = solid walls and base. Feature = stackable. Model = with hinged lid, blue. Weight = 8.6 kg. Can be opened up and folded back together in seconds. Volume reduced by up to 80% - saves storage and transport costs. Industrial quality with robust hinges for a long service life. Stackable, even with lid. Available with individual labelling on request, minimum order quantity is 500.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome