Polypropylene Folding Box, Capacity 44 L, With Hinged Lid, Blue, Stackable

Polypropylene Folding Box, Capacity 44 L, With Hinged Lid, Blue, Stackable

Order Code: ZT2741500S

£89.99 Inc VAT (20%)


Description

Polypropylene folding box, capacity 44 l, with hinged lid, blue, stackable. Supplied = assembled. Capacity = 44 l. External length = 600 mm. External width = 400 mm. External height = 220 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +70 °C. Design of stacking containers = solid walls and base. Feature = stackable. Model = with hinged lid, blue. Weight = 2.9 kg. Can be opened up and folded back together in seconds. Volume reduced by up to 80% - saves storage and transport costs. Industrial quality with robust hinges for a long service life. Stackable, even with lid. Available with individual labelling on request, minimum order quantity is 500. On request: Containers are also available in electrically conductive material.

See full description
Specifications for Polypropylene Folding Box, Capacity 44 L, With Hinged Lid, Blue, Stackable
  • Material
    Polypropylene
  • Colour
    Blue
  • Capacity
    44L
  • Supplied
    Assembled
  • External Length
    600mm
  • External Width
    400mm
  • External Height
    220mm
  • Stacking Design
    Solid Walls and Base
  • Features
    Stackable
  • Temperature Resistance
    20°C To +70°C
  • Weight
    2.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome