Polypropylene Folding Box, Capacity 54 L, Without Lid, Blue

Polypropylene Folding Box, Capacity 54 L, Without Lid, Blue

Order Code: ZT2747706SCopy

£81.99 Inc VAT (20%)
£84.993.5% off


Description

Polypropylene folding box, capacity 54 l, without lid, blue. Supplied = assembled. Capacity = 54 l. External length = 600 mm. External width = 400 mm. External height = 280 mm. Material = polypropylene. Colour = blue. Temperature resistance = -20 °C to +70 °C. Design of stacking containers = solid walls and base. Feature = stackable. Model = without lid. Weight = 2.6 kg. Can be opened up and folded back together in seconds. Volume reduced by up to 80% - saves storage and transport costs. Industrial quality with robust hinges for a long service life. Stackable, even with lid. Available with individual labelling on request, minimum order quantity is 500.

See full description
Specifications for Polypropylene Folding Box, Capacity 54 L, Without Lid, Blue
  • Material
    Polypropylene
  • Colour
    Blues
  • Capacity
    54L
  • Supplied
    Assembled
  • External Length
    600mm
  • External Width
    400mm
  • External Height
    280mm
  • Stacking Design
    Solid Walls and Base
  • Weight
    2.6kg
  • Features
    Stackable
  • Temperature Resistance
    20°C To +70°C