Rectangular Container, Water Container, Capacity 210 L, Green

Order Code: ZT2707786S

£209.99 Inc VAT (20%)


Description

Rectangular container, water container, capacity 210 l, green. Supplied = assembled. Capacity = 210 l. Material = polyethylene (low pressure PE/HDPE) External width = 605 mm. External length = 790 mm. External height = 775 mm. Temperature resistance = -30 °C to +70 °C, up to +90 °C for short periods. Internal width = 540 mm. Internal length = 725 mm. Internal height = 575 mm. Colour = green. Feature = stackable. Material properties = UV stabilised. Max. load = 210 kg. Stacking load = 270 kg. Weight = 8.5 kg. Wall design = side walls and base closed. Fittings = without lid. With stainless steel reinforcement rails under the rim. Easy to clean due to smooth inside walls. Resistant to most acids and alkalis (please ask for details) Containers can be stacked inside each other. Temperature resistant from -30 °C to +70 °C, and briefly up to +90 °C. Made of UV-stabilised, pure HDPE. Not sensitive to light, weather resistant. With drainage opening and plug. Labelling and markings using hot embossing process on request.

See full description
Specifications for Rectangular Container, Water Container, Capacity 210 L, Green
  • Colour
    Green
  • Capacity
    210L
  • Load Capacity
    210kg
  • Material Properties
    UV Stabilised
  • Supplied
    Assembled
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Stacking Load
    270kg
  • Internal Height
    575mm
  • External Length
    790mm
  • Internal Width
    540mm
  • Internal Length
    725mm
  • External Width
    605mm
  • External Height
    775mm
  • Weight
    8.5kg
  • Fittings
    Without Lid
  • Wall Design
    Side Walls and Base Closed
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome