Rectangular Container, Water Container, Capacity 400 L, Green

Order Code: ZT2707665S

£309.99 Inc VAT (20%)


Description

Rectangular container, water container, capacity 400 l, green. Supplied = assembled. Capacity = 400 l. Material = polyethylene (low pressure PE/HDPE) External width = 725 mm. External length = 945 mm. External height = 830 mm. Temperature resistance = -30 °C to +70 °C, up to +90 °C for short periods. Internal width = 655 mm. Internal length = 875 mm. Internal height = 705 mm. Colour = green. Feature = stackable. Material properties = UV stabilised. Max. load = 400 kg. Stacking load = 645 kg. Weight = 16.7 kg. Wall design = side walls and base closed. Fittings = without lid. With stainless steel reinforcement rails under the rim. Easy to clean due to smooth inside walls. Resistant to most acids and alkalis (please ask for details) Containers can be stacked inside each other. Temperature resistant from -30 °C to +70 °C, and briefly up to +90 °C. Made of UV-stabilised, pure HDPE. Not sensitive to light, weather resistant. With drainage opening and plug. Labelling and markings using hot embossing process on request.

See full description
Specifications for Rectangular Container, Water Container, Capacity 400 L, Green
  • Colour
    Green
  • Load Capacity
    400kg
  • Capacity
    400L
  • Stacking Load
    645kg
  • Material Properties
    UV Stabilised
  • Supplied
    Assembled
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • External Length
    945mm
  • Internal Length
    875mm
  • Internal Width
    655mm
  • External Height
    830mm
  • External Width
    725mm
  • Internal Height
    705mm
  • Features
    Stackable
  • Fittings
    Without Lid
  • Wall Design
    Side Walls and Base Closed
  • Weight
    16.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome