Rectangular Container, With Feet, Suitable For Foodstuffs, White, Capacity 210 L

Order Code: ZT2733567S

£339.99 Inc VAT (20%)


Description

Rectangular container, with feet, suitable for foodstuffs, white, capacity 210 l. Supplied = assembled. Capacity = 210 l. Material = polyethylene (low pressure PE/HDPE) External width = 605 mm. External length = 790 mm. External height = 775 mm. Temperature resistance = -30 °C to +70 °C, up to +90 °C for short periods. Internal width = 540 mm. Internal length = 725 mm. Internal height = 575 mm. Colour = white. Feature = stackable. Material properties = suitable for use with foodstuffs. Max. load = 210 kg. Stacking load = 270 kg. Weight = 8.5 kg. Wall design = side walls and base closed. Fittings = without lid. 210 - 400 litre models with stainless steel reinforcement rails under the rim. Easy to clean due to smooth inside walls. Resistant to most acids and alkalis (please ask for details) Containers can be stacked inside each other. Temperature resistant from -30 °C to +70 °C, and briefly up to +90 °C. Made of HDPE suitable for foodstuffs. Containers are supplied without a drainage opening. Labelling and markings using hot embossing process on request.

See full description
Specifications for Rectangular Container, With Feet, Suitable For Foodstuffs, White, Capacity 210 L
  • Colour
    White
  • Capacity
    210L
  • Load Capacity
    210kg
  • Material Properties
    Suitable for Use with Foodstuffs
  • Stacking Load
    270kg
  • Supplied
    Assembled
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • External Length
    790mm
  • Internal Length
    725mm
  • External Height
    775mm
  • Internal Height
    575mm
  • External Width
    605mm
  • Internal Width
    540mm
  • Weight
    8.5kg
  • Fittings
    Without Lid
  • Wall Design
    Side Walls and Base Closed
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome