Rectangular Container, With Feet, Suitable For Foodstuffs, White, Capacity 400 L

Order Code: ZT2733595S

£699.99 Inc VAT (20%)


Description

Rectangular container, with feet, suitable for foodstuffs, white, capacity 400 l. Supplied = assembled. Capacity = 400 l. Material = polyethylene (low pressure PE/HDPE) External width = 725 mm. External length = 945 mm. External height = 830 mm. Temperature resistance = -30 °C to +70 °C, up to +90 °C for short periods. Internal width = 655 mm. Internal length = 875 mm. Internal height = 705 mm. Colour = white. Feature = stackable. Material properties = suitable for use with foodstuffs. Max. load = 400 kg. Stacking load = 645 kg. Weight = 16.7 kg. Wall design = side walls and base closed. Fittings = without lid. 210 - 400 litre models with stainless steel reinforcement rails under the rim. Easy to clean due to smooth inside walls. Resistant to most acids and alkalis (please ask for details) Containers can be stacked inside each other. Temperature resistant from -30 °C to +70 °C, and briefly up to +90 °C. Made of HDPE suitable for foodstuffs. Containers are supplied without a drainage opening. Labelling and markings using hot embossing process on request.

See full description
Specifications for Rectangular Container, With Feet, Suitable For Foodstuffs, White, Capacity 400 L
  • Colour
    White
  • Capacity
    400L
  • Load Capacity
    400kg
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Supplied
    Assembled
  • Stacking Load
    645kg
  • Material Properties
    Suitable for Use with Foodstuffs
  • External Length
    945mm
  • Internal Width
    655mm
  • Internal Length
    875mm
  • Internal Height
    705mm
  • External Width
    725mm
  • External Height
    830mm
  • Weight
    16.7kg
  • Features
    Stackable
  • Wall Design
    Side Walls and Base Closed
  • Fittings
    Without Lid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome