Rectangular Container, With Hinged Lid, Capacity 210 L, Green Container, Orange Lid

Order Code: ZT2746085S

£279.99 Inc VAT (20%)


Description

Rectangular container, with hinged lid, capacity 210 l, green container, orange lid. Supplied = assembled. Capacity = 210 l. Material = polyethylene (low pressure PE/HDPE) External width = 605 mm. External length = 790 mm. External height = 775 mm. Temperature resistance = -30 °C to +70 °C, up to +90 °C for short periods. Internal width = 540 mm. Internal length = 725 mm. Internal height = 575 mm. Colour = green, orange. Feature = stackable. Material properties = UV stabilised. Max. load = 210 kg. Stacking load = 270 kg. Weight = 13.5 kg. Wall design = side walls and base closed. Fittings = with hinged cover. With stainless steel reinforcement rails under the rim. Easy to clean due to smooth inside walls. Resistant to most acids and alkalis (please ask for details) Containers can be stacked inside each other. Temperature resistant from -30 °C to +70 °C, and briefly up to +90 °C. Made of UV-stabilised, pure HDPE. Not sensitive to light, weather resistant. Sturdy hinge fasteners. Robust locking mechanism optimised for use with a padlock. With drainage opening and plug. The lid increases the external height by approx. 100 mm. Labelling and markings using hot embossing process on request.

See full description
Specifications for Rectangular Container, With Hinged Lid, Capacity 210 L, Green Container, Orange Lid
  • Colour
    Green, Orange
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Load Capacity
    210kg
  • Capacity
    210L
  • Stacking Load
    270kg
  • Material Properties
    UV Stabilised
  • Supplied
    Assembled
  • External Height
    775mm
  • Internal Height
    575mm
  • External Length
    790mm
  • Internal Width
    540mm
  • External Width
    605mm
  • Internal Length
    725mm
  • Weight
    13.5kg
  • Wall Design
    Side Walls and Base Closed
  • Fittings
    With Hinged Cover
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome