Rectangular Container, With Hinged Lid, Capacity 400 L, Basalt Grey Container, Orange Lid

Order Code: ZT2746131S

£449.99 Inc VAT (20%)


Description

Rectangular container, with hinged lid, capacity 400 l, basalt grey container, orange lid. Supplied = assembled. Capacity = 400 l. Material = polyethylene (low pressure PE/HDPE) External width = 725 mm. External length = 945 mm. External height = 830 mm. Temperature resistance = -30 °C to +70 °C, up to +90 °C for short periods. Internal width = 655 mm. Internal length = 875 mm. Internal height = 705 mm. Colour = basalt grey, orange. Feature = stackable. Material properties = UV stabilised. Max. load = 400 kg. Stacking load = 645 kg. Weight = 21 kg. Wall design = side walls and base closed. Fittings = with hinged cover. With stainless steel reinforcement rails under the rim. Easy to clean due to smooth inside walls. Resistant to most acids and alkalis (please ask for details) Containers can be stacked inside each other. Temperature resistant from -30 °C to +70 °C, and briefly up to +90 °C. Made of UV-stabilised, pure HDPE. Not sensitive to light, weather resistant. Sturdy hinge fasteners. Robust locking mechanism optimised for use with a padlock. With drainage opening and plug. The lid increases the external height by approx. 100 mm. Labelling and markings using hot embossing process on request.

See full description
Specifications for Rectangular Container, With Hinged Lid, Capacity 400 L, Basalt Grey Container, Orange Lid
  • Colour
    Basalt Grey, Orange
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Capacity
    400L
  • Load Capacity
    400kg
  • Stacking Load
    645kg
  • Material Properties
    UV Stabilised
  • Supplied
    Assembled
  • External Length
    945mm
  • External Height
    830mm
  • Internal Width
    655mm
  • Internal Length
    875mm
  • Internal Height
    705mm
  • External Width
    725mm
  • Features
    Stackable
  • Weight
    21kg
  • Fittings
    With Hinged Cover
  • Wall Design
    Side Walls and Base Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome