Rectangular Container, With Hinged Lid, Capacity 400 L, Green Container, Orange Lid

Order Code: ZT2746201S

£459.99 Inc VAT (20%)


Description

Rectangular container, with hinged lid, capacity 400 l, green container, orange lid. Supplied = assembled. Capacity = 400 l. Material = polyethylene (low pressure PE/HDPE) External width = 725 mm. External length = 945 mm. External height = 830 mm. Temperature resistance = -30 °C to +70 °C, up to +90 °C for short periods. Internal width = 655 mm. Internal length = 875 mm. Internal height = 705 mm. Colour = green, orange. Feature = stackable. Material properties = UV stabilised. Max. load = 400 kg. Stacking load = 645 kg. Weight = 21 kg. Wall design = side walls and base closed. Fittings = with hinged cover. With stainless steel reinforcement rails under the rim. Easy to clean due to smooth inside walls. Resistant to most acids and alkalis (please ask for details) Containers can be stacked inside each other. Temperature resistant from -30 °C to +70 °C, and briefly up to +90 °C. Made of UV-stabilised, pure HDPE. Not sensitive to light, weather resistant. Sturdy hinge fasteners. Robust locking mechanism optimised for use with a padlock. With drainage opening and plug. The lid increases the external height by approx. 100 mm. Labelling and markings using hot embossing process on request.

See full description
Specifications for Rectangular Container, With Hinged Lid, Capacity 400 L, Green Container, Orange Lid
  • Colour
    Green, Orange
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Load Capacity
    400kg
  • Capacity
    400L
  • Material Properties
    UV Stabilised
  • Supplied
    Assembled
  • Stacking Load
    645kg
  • Internal Width
    655mm
  • External Height
    830mm
  • Internal Length
    875mm
  • External Width
    725mm
  • External Length
    945mm
  • Internal Height
    705mm
  • Features
    Stackable
  • Wall Design
    Side Walls and Base Closed
  • Fittings
    With Hinged Cover
  • Weight
    21kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome