Rectangular Container, Without Feet, Suitable For Foodstuffs, White, Capacity 125 L

Order Code: ZT2707610S

£249.99 Inc VAT (20%)


Description

Rectangular container, without feet, suitable for foodstuffs, white, capacity 125 l. Supplied = assembled. Capacity = 125 l. Material = polyethylene (low pressure PE/HDPE) External width = 505 mm. External length = 505 mm. External height = 715 mm. Temperature resistance = -30 °C to +70 °C, up to +90 °C for short periods. Internal width = 440 mm. Internal length = 440 mm. Internal height = 695 mm. Colour = white. Feature = stackable. Max. load = 125 kg. Stacking load = 265 kg. Weight = 4.2 kg. Wall design = side walls and base closed. Fittings = without lid. Easy to clean due to smooth inside walls. Resistant to most acids and alkalis (please ask for details) Containers can be stacked inside each other. Temperature resistant from -30 °C to +70 °C, and briefly up to +90 °C. Made of HDPE suitable for foodstuffs. Containers are supplied without a drainage opening. Labelling and markings using hot embossing process on request.

See full description
Specifications for Rectangular Container, Without Feet, Suitable For Foodstuffs, White, Capacity 125 L
  • Colour
    White
  • Load Capacity
    125kg
  • Capacity
    125L
  • Stacking Load
    265kg
  • Supplied
    Assembled
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Internal Length
    440mm
  • Internal Height
    695mm
  • External Height
    715mm
  • External Length
    505mm
  • Internal Width
    440mm
  • External Width
    505mm
  • Fittings
    Without Lid
  • Weight
    4.2kg
  • Wall Design
    Side Walls and Base Closed
  • Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome