SB3 Pallet Box, Capacity 610 L, Perforated, Grey

Order Code: ZT3148457S

£459.99 Inc VAT (20%)


Description

SB3 pallet box, capacity 610 l, perforated, grey. Supplied = assembled. Capacity = 610 l. External length = 1200 mm. External width = 1000 mm. External height = 790 mm. Material = HDPE plastic. Colour = grey. Temperature resistance = -30 °C to +40 °C, up to +90 °C for short periods. Design of stacking containers = perforated walls and base. Internal width = 1120 mm. Internal length = 920 mm. Internal height = 620 mm. Stacking height = 760 mm. Max. load = 1200 kg. Weight = 40.5 kg. Stacking load = 5000 kg. Cast in one piece - moulded runners. Optimised for cleaning - smooth inner walls with large radii. Crash protection on the side walls. One-piece injection moulded pallet box made of HDPE, 1200 x 1000 x 790 mm, 610 l, 3 runners, with all-round stacking edge.

See full description
Specifications for SB3 Pallet Box, Capacity 610 L, Perforated, Grey
  • Colour
    Grey
  • External Width
    1000mm
  • Internal Height
    620mm
  • External Length
    1200mm
  • External Height
    790mm
  • Material
    HDPE Plastic
  • Internal Width
    1120mm
  • Internal Length
    920mm
  • Product Type
    Pallet Box
  • Stacking Height
    760mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome