Topstore Space Bin Containers 320 x 495 x 380mm, Pack of 5
0
1

Topstore Space Bin Containers 320 x 495 x 380mm, Pack of 5

Order Code: ZT1021019X

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.145%


Description

Pack of 5 large robust polypropylene containers that can either be stacked or nested.
• Ideal for separating goods
• Product selection made easy when stacked
• Max. stack height: 5 bins
• Max. stack load: 50kg

Container dimensions: (H x W x D)
External: 320 x 495 x 390mm.
Internal: 320 x 440 x 340mm.

See full description
Specifications for Topstore Space Bin Containers 320 x 495 x 380mm, Pack of 5
  • Overall Width
    (External) 495mm
    (Internal) 440mm
  • Product Type
    Space Bin Containers
  • Overall Height
    (External) 320mm
    (Internal) 320mm
  • Colour
    Dark Grey
  • Overall Depth
    (External) 390mm
    (Internal) 340mm
  • MFR Part No.
    E54SB/5
  • Material
    Polypropylene
  • Number of Pieces
    5PCE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome