Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Bins
Utility Box 17.5L - FG334900GRAY
By Rubbermaid
Order Code:
ZT3483225S
£23.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
1
Add to basket
Get it in
2-7
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-bins/utility-box-17-5l-fg334900gray/p/ZT3483225S
Add to quotation
View all Storage Bins
Description
Our utility boxes are built for long-lasting durability.
Tags:
#BulkDiscount
Specifications
Specifications for Utility Box 17.5L - FG334900GRAY
Colour
Grey
Capacity
17.5L
Product Type
Utility Box
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome