Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Bins
Utility Box 28.9L - FG335100GRAY
By Rubbermaid
Order Code:
ZT3483185S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
2-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-bins/utility-box-28-9l-fg335100gray/p/ZT3483185S
Add to quotation
View all Storage Bins
Description
Undivided Bus/Utility Box, 7.6 gal./28.9 L cap.
Tags:
#BulkDiscount
Specifications
Specifications for Utility Box 28.9L - FG335100GRAY
Product Type
Utility Box
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome