X-Tra Utility Bin

Order Code: ZT1030260P

£43.99each Inc VAT (20%)
£87.98 minimum order value
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.356%
10 +£38.7112%

Minimum order quantity: 2.

Description

Black silverware bin for heavy duty utility carts, light duty utility carts, standard duty utility cart, flat shelf utility carts and X-tra™ utility carts.
- 2 lbs.

Specifications for X-Tra Utility Bin
  • Overall Height
    266.7mm
  • Product Type
    Plastic Storage Bin
  • Colour
    Black
  • MFR Part No.
    FG335488BLA
  • Overall Depth
    307.975mm
  • Overall Width
    431.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome