168cm Kitchen Cupboard Storage Cabinet w/Shelves & Drawers, Open Counter White

Order Code: ZT3348709S

£179.99 Inc VAT (20%)


Description

Multi-storage: Kitchen storage cabinet features a top and bottom cupboard, two middle shelves and two drawers - room for kitchen and dining essentials.Two flexible shelves: Move up/down easily in this storage cupboard - or simply remove them. Changes this storage space instantly.Contemporary: White colour, with black handles and glass doors. Simple and beautiful, this kitchen storage unit is suitable for many home interiors.Anti-tipping straps included: Attach this pantry cupboard to a wall so it won't fall over. Safe for family homes.Dimensions: 168H x 65L x 38Wcm. Maximum load 80kg. Assembly required.

See full description
Specifications for 168cm Kitchen Cupboard Storage Cabinet w/Shelves & Drawers, Open Counter White
  • Height
    168cm
  • Colour
    White
  • Assembly
    Required
  • Maximum Load
    80kg
  • Width
    38cm
  • Length
    65cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome