Cabinet Lid Flap Stay Lift Up Guide Slot Kitchen Cupboard Door - Side Left

Order Code: ZT2655005S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Material: Steel Surface: Nickel-Plated Type: Cabinet Lid Stay Style: Arm Stay With Guide Sloteasy Installationhigh Quality And Universal Constructionscrews Included

Specifications for Cabinet Lid Flap Stay Lift Up Guide Slot Kitchen Cupboard Door - Side Left
  • Material
    Steel
  • Type
    Cabinet Lid Stay