Cabinet Lid Flap Stay Lift Up Guide Slot Kitchen Cupboard Door - Side Right

Order Code: ZT2655042S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 - 19£6.2910%
20 +£5.9415%


Description

Material: Steel Surface: Nickel-Plated Type: Cabinet Lid Stay Style: Arm Stay With Guide Sloteasy Installationhigh Quality And Universal Constructionscrews Included

Specifications for Cabinet Lid Flap Stay Lift Up Guide Slot Kitchen Cupboard Door - Side Right
  • Type
    Cabinet Lid Stay
  • Material
    Steel