Cabinet With Storage Compartment, 2 Sliding Doors, HxWxD 2000 X 1500 X 400mm, Silver Anodised

Order Code: ZT2710285S

£3,699.99 Inc VAT (20%)


Description

Cabinet with storage compartment, 2 sliding doors, HxWxD 2000 x 1500 x 400 mm, silver anodised. Supplied = assembled. Height = 2000 mm. Width = 1500 mm. Depth = 400 mm. Glass material = single pane safety glass. Frame material = aluminium. Frame colour = silver anodised. Number of shelves = 3 pcs. Number of glass doors = 2 pcs. Glass thickness = 4 mm. Door thickness = 4 mm. Door type = 2 sliding doors. Lock type = security cylinder lock with 2 keys. Number of cupboard doors = 2 pcs. Internal height of lower cupboard = 670 mm. Internal width of lower cupboard = 1450 mm. Internal depth of lower cupboard = 350 mm. Max. shelf load = 15 kg. Lighting = without lighting. Shelf thickness = 8 mm. Delicate aluminium frame 25 x 25 mm thick for an elegant design. Infinitely adjustable single pane safety glass shelves - single pane safety glass in accordance with DIN 1249 With add-on drawer unit incl. 1 shelf for 2 file heights, locks separately. Very stable due to 4 height adjustable feet. 5-sided external glazing and sliding doors 4 mm thick. 2 infinitely adjustable single pane safety glass shelves, 8 mm. Illumination as an accessory: Please include with your order, as this cannot be fitted at a later stage. Supplied fully assembled. Available on request Custom made models and powder coated models in many RAL colours, as well as energy saving LED illumination and additional shelves. At extra cost, the cabinets can also be fitted with swivel castors for mobile use.

See full description
Specifications for Cabinet With Storage Compartment, 2 Sliding Doors, HxWxD 2000 X 1500 X 400mm, Silver Anodised
  • Cabinet Door Type
    2 Sliding Doors
  • Frame Colour
    Silver Anodised
  • Number of Shelves
    3
  • Height
    2000mm
  • Supplied
    Assembled
  • Door Type
    2 Sliding Doors
  • Depth
    400mm
  • Width
    1500mm
  • Number of Doors
    2
  • Shelf Thickness
    8mm
  • Number of Glass Doors
    2
  • Glass Material
    Single Pane Safety Glass
  • Lighting
    Without Lighting
  • Frame Material
    Aluminium
  • Door Thickness
    4mm
  • Glass Thickness
    4mm
  • Shelf Capacity
    15kg