Chest of Drawers, 5 Drawer Dresser, Wooden Storage Cabinet Bedroom, Living Room

Order Code: ZT3349534S

£89.99 Inc VAT (20%)


Description

GEOMETRIC DESIGN: The main features of the draws for bedroom are the printed drawer fronts which have different geometric patterns, giving the piece extra dimension and character. Great for bedroom, living room, closets, entryways and more5 DRAWERS: Features five pull-out storage drawers with decorative handles, providing enough storage space and categorize different items in a perfect waySTABLE CONSTRUCTION: Made of MDF board and four solid wood legs, this tallboy chest of drawers can hold up to 40kg. Comes with an anti-tipping strip at back for extra stabilityELEVATED BASE: Elevated design of this drawer unit can effectively protect your clothing or other items from getting wet and is convenient for doing floor cleaningDIMENSIONS: Overall Dimension: 40W x 40D x 111.5H cm, Drawer Inner Size: 31.5W x 28D x 9.7H cm, Weight Capacity: 40kg (overall) , 5kg (drawer)

See full description
Specifications for Chest of Drawers, 5 Drawer Dresser, Wooden Storage Cabinet Bedroom, Living Room
  • Product Type
    Chest of Drawers
  • Number of Drawers
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome