Chest of Drawers 6-Drawer Dresser Storage Cabinet Bedroom Living Room White

Order Code: ZT3350311S

£53.99 Inc VAT (20%)


Description

Six drawer chest: Generous amount of storage for keeping plenty stored and out of site. Books, work files, make-up, games and so much more. Plastic drawers, steel frame: Metal core for strength. Plastic bedroom drawers are tough and sturdy, easy to clean. Anti-tipping straps: Attach this chest of draws to the wall or chosen surface dresser will not topple - safe around children and pets. Assembly simplified: Simple construction and clear instructions of the white chest of drawers make assembly a breeze, leaving you more free time to spend with your loved ones in a tidy homeDimensions: 82H x 41. 5L x 33Wcm. Maximum load 20kg. Assembly required.

See full description
Specifications for Chest of Drawers 6-Drawer Dresser Storage Cabinet Bedroom Living Room White
  • Colour
    White
  • Maximum Load
    20kg
  • Product Type
    Chest of Drawers
  • Number of Drawers
    6
  • Material
    Steel
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome