0
1
2
3
4
5

Gabion Baskets 100 x 30 x 30cm/6 Pack

Order Code: ZT3960419S

£173.99 Inc VAT (20%)
£179.993% off


Description

Transform your outdoor living space with these gabion baskets! Discover endless design possibilities and make a statement for both commercial and residential landscaping projects. From fire pits to planters, these gabion baskets have unlimited potential.

Create contemporary designs out of natural stone, glass rocks or logs which will have your neighbours gazing in admiration.

Achieve ultra-modern designs by joining multiple baskets together to help construct decking and water features. With spiral edges, reinforced welded joints and FREE gabion connectors included, you can ensure that your creations will maintain their shape whilst also being weather and corrosion resistant.

Product Features:


* 6 galvanised gabion baskets which can be used to bring your creations to life.
* 180 FREE gabion connectors to help attach the baskets together.
* 24 FREE strengthening gabion hooks included to reinforce and maintain the shape of the baskets.
* FREE CE certified protective gloves.
* Thanks to the protective coating, these galvanised steel baskets are weather and corrosion resistant.
* Rust-proof and sturdy with a high load capacity.
* No need for tools, as these baskets connect easily using the spiral connectors. Specifications:


* Material: Galvanised Steel.
* Pack Size: 6 Gabion Baskets.
* Mesh Size: 10cm x 5cm.
* Wire Diameter: 4mm. ‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã
* Product Weight Per Basket: 18.9kg. ‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã
* Volume Per Basket: 90000cm3. Dimensions Per Basket:

‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã‚Äã
* Height: 300mm/ 30cm/11.8". ​​​​​​​
* Width: 1000mm/ 100cm/39.3". ​​​​​​​
* Depth: 300mm/ 30cm/11.8".​​​​​​​​​​​​​​

See full description
Specifications for Gabion Baskets 100 x 30 x 30cm/6 Pack
  • Mesh Size
    10cm x 5cm
  • Product Type
    Gabion Baskets
  • Material
    Galvanised Steel
  • Wire Diameter
    4mm