Kitchen Cupboard Wood Storage Cabinet W/Drawer Glass Door for Dining Room White

Order Code: ZT3348200S

£129.99 Inc VAT (20%)


Description

MODERN AND STYLISH: This free standing kitchen storage unit bring a contemporary feel into your home whilst keeping it clean and tidy. Suitable for kitchen and dining areas.LARGE STORAGE SPACE: Our storage cupboard features a bottom and top cabinet, drawer and open middle space. Adjustable shelf in both storage cabinets.MDF STRUCTURE: This kitchen larder cupboard is tough and solid so it can be used every day. Smooth painted finish for extra protection. Wipes clean easily for hygiene.ANTI-TIPPING: Back straps to fix the larder unit to the wall for safety. DIMENSIONS: 164H x 68.6W x 40Dcm. Drawer inner: 8.5H x 52.8L x 33.7Dcm.MAXIMUM LOAD 35KG. ASSEMBLY REQUIRED.

See full description
Specifications for Kitchen Cupboard Wood Storage Cabinet W/Drawer Glass Door for Dining Room White
  • Material
    MDF
  • Maximum Load
    35kg
  • Colour
    White
  • Product Type
    Storage Cabinet
  • Number of Drawers
    1
  • Number of Shelves
    2