Lowboard, 2 Bar Cabinet Drop-Down Trays, 2 Drawers, 2 Shelf Compartments, White Aluminium

Order Code: ZT2697926S

£7,999.99 Inc VAT (20%)


Description

Lowboard, 2 bar cabinet drop-down trays, 2 drawers, 2 shelf compartments, white aluminium. Supplied = partially assembled. Width = 2310 mm. Height = 875 mm. Depth = 385 mm. Body colour = white aluminium RAL 9006. Material = steel. Product type = lowboards with bar cabinet drop-down trays. Door type = front flap. Door colour = white aluminium RAL 9006. Number of doors = 2 pcs. Number of shelves = 1 pcs. Number of lever arch file heights = 2 pcs. element.x is a modular storage system of the highest innovative power. The system for organisation and storage, for displays, and for showing your sense of style. Suitable for many different uses in living areas and offices. High quality powder coating. Chrome plated piped corner connectors for a stylish design. An attractive lowboard on high gloss chrome plated Living base 2 bar cabinets, 2 large capacity drawers and 2 shelf compartments provide versatile storage space. The fronts of the bar cabinet and drawer feature a double shell, are extremely sturdy and equipped with a bar handle. The drawers, which are easy to extend, run on concealed, self retracting guides with dampers. The bolts for the bar cabinet drop-down trays are magnetic (opening angle limited to 90° by flap stays with braking mechanism) Two open elements are used for displaying attractive objects. Base incl. adjustable glides.

See full description
Specifications for Lowboard, 2 Bar Cabinet Drop-Down Trays, 2 Drawers, 2 Shelf Compartments, White Aluminium
  • Material
    Steel
  • Door Type
    Front Flap
  • Supplied
    Partially Assembled
  • Body Colour
    White Aluminium
  • Door Colour
    White Aluminium
  • Depth
    385mm
  • Height
    875mm
  • Width
    2310mm
  • Number of Doors
    2
  • Number of Shelves
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome