0
1
2
3
4
5
6
7
8
9

Modular Parts Cabinet

Order Code: ZT1021181X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Manufactured from hi-impact co-polymer polypropylene with opaque drawers for viewing contents. Three section top compartment with opaque lid and moulded snap clasps to prevent accidental opening. Each internal sliding transparent drawer features three removable dividers and locking mechanism to prevent the drawer opening whilst in transit. Recessed top carry handle and locating lugs allows stacking of multiple cabinets.
Dimensions (W x D x H): 390 x 200 x 340mm.

See full description
Specifications for Modular Parts Cabinet
  • Drawer Qty
    4
  • Overall Depth
    340mm
  • Overall Width
    200mm
  • Product Material
    Polypropylene
  • MFR Part No.
    395
  • Colour
    Dark Grey
    Opaque
    Red
  • Finish
    Polypropylene
  • Overall Height
    390mm
  • Product Type
    Drawer Cabinet
  • Type
    Parts Organiser
  • Number of Compartments
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome