Shoe Cabinet w/2 Flip Doors, 2-Drawer Cupboard, Adjustable Divider Rustic Brown

Order Code: ZT3352271S

£59.99 Inc VAT (20%)


Description

LOTS OF STORAGE: Slim shoe cabinet features 2 drawers and an open shelf, each drawer with 2 compartments to store your shoes. You can also put the decorations, photo albums on the countertop.INDUSTRIAL STYLE: Stylish and minimal design in rustic brown make this hallway storage unit looks great in plenty of different home styles. Four holes on the back panel ensure ventilationSTURDY STRUCTURE: Quality particleboard frame ensures superior strength and easy to maintain. Features an anti-tipping hardware and can be fixed to the wall to prevent it from tipping overSPACE-SAVING: Features 2 tipping doors with groove handles for easy opening and taking out your shoes. The space-saving and convenient design shoe cupboard fit limited space using.FLEXIBLE STORAGE: The removable divider in each drawer is 2-level adjustable to suit for storing shoes of various sizes and types. Each drawer can put 6 pairs of shoes. (The largest shoe size: UK8/EU42) Overall Dimension: 60W x 24D x 102H cm, Weight Capacity: 30kg (overall) , 3kg (shelf) Assembly required.

See full description
Specifications for Shoe Cabinet w/2 Flip Doors, 2-Drawer Cupboard, Adjustable Divider Rustic Brown
  • Number of Shelves
    1
  • Product Type
    Shoe Cabinet
  • Assembly
    Required
  • Number of Drawers
    2
  • Colour
    Rustic Brown
  • Cabinet Style
    Industrial
  • Style
    Industrial