Storage Cabinet Organizer 3 Drawer Chest Dresser Tower with 2 Shelves Beige

Order Code: ZT3349862S

£51.99 Inc VAT (20%)


Description

THREE DRAWERS: Offers discreet storage for keeping your home tidy. Each foldable fabric drawer can be removed.THREE SHELVES: Two on side and a large shelf on the top for display. Made from MDF in a versatile wood effect, they are smooth and easy to clean.METAL FRAME: Powder coated, it's a solid formation, holding the shape together and supporting the weight properly. Adjustable feet for balance.DIMENSIONS: 71H x 80W x 29Dcm. Upper shelf: 30.5H x 37.5W x 27.5Dcm. Lower shelf: 29.5H x 37.5W x 27.5Dcm. Drawer inner: 19H x 35.7W x 27.2Dcm.MAXIMUM LOAD 37KG. EASY TO ASSEMBLE.

See full description
Specifications for Storage Cabinet Organizer 3 Drawer Chest Dresser Tower with 2 Shelves Beige
  • No. of Shelves
    3
  • Material
    MDF
  • Product Type
    Storage Cabinet Organizer
  • Colour
    Beige
  • Drawer Dimensions
    19H x 35.7W x 27.2acm
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome