Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Bins, Boxes & Totes
Storage Container
13in Small Baskets Set of 6
By LocknCharge
Order Code:
ZT3527757S
£349.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
349.99
https://www.zoro.co.uk/shop/storage-and-handling/storage-container/13in-small-baskets-set-of-6/p/ZT3527757S
Add to quotation
View all Storage Container
Description
LocknCharge LNC10019 5 Slot 13 Inch Large Plastic Device Basket Set of 6 2 x Green 2 x Blue 2 x Red
Specifications
Specifications for 13in Small Baskets Set of 6
Product Type
Battery Chargers
Colour
Assorted
Weight
6.99kg
Dimensions (W x D x H)
736.6x431.8x304.8mm
For Use With
Mobile devices
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome