190l Heavy Duty Storage Trunk on Wheels

Order Code: ZT3083525S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

Application: Storage.
Capacity L: 190.
Colour: Black.
Container Capacity L: 190.
External Height mm: 660.
External Length mm: 1000.
External Width mm: 590.
Includes: Lid, clip handles.
Material: Plastic.
Pack Quantity: 1.
Product Technical Data: Application: Storage.
Capacity L: 190.
Colour: Black.
Container Capacity L: 190.
External Height mm: 660.
External Length mm: 1000.
External Width mm: 590.
GTIN: 5052105648026.
Includes: Lid, clip handles.
Material: Plastic.
Pack Quantity: 1.
. Tough polypropylene construction with reinforced base. Lid securely fixed by yellow clip handles. Eyelets incorporated for cable-tie or padlock security. Stackable and nestable. Made in UK.

See full description
Specifications for 190l Heavy Duty Storage Trunk on Wheels
  • Material
    Plastic
  • Pack Quantity
    1
  • Colour
    Black
  • Capacity
    190L
  • External Height
    660mm
  • External Width
    590mm
  • External Length
    1000mm
  • Container Capacity
    190L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome