428525 Stack & Nest 86

Order Code: ZT3421103S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Designed for transportation of large volume goods.Indoor and outdoor applications, temp resistance -20ºc to +40°c.Made from 100% recycled black high impact polypropylene.Easy stacking & lifting handles on both the collar and base.81mm nesting pitch.Impact resistant design, rounded corners & design to flex to prevent damage.Multiple drainage holes in the collar allow water to drain effectively.Capacity Litres: 123.External H x W x L: 370 x 600 x 800 mm (max usable H mm: 348) .Incremental stacking height: 289 mm.Incremental nesting height: 81 mm.

See full description
Specifications for 428525 Stack & Nest 86
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome