60 Litre Open Fronted Picking Containers - Pack of 4 - Single

Order Code: ZT3083049S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Application: Heavy duty stacking crate.
Bin Capacity kg: 120.
Capacity L: 65.
Colour: Black.
Container Capacity L: 65.
External Depth mm: 410.
External Height mm: 360.
External Length mm: 590.
External Width mm: 410.
Internal Depth mm: 400.
Internal Height mm: 350.
Internal Length mm: 580.
Internal Width mm: 400.
Material: LDPE.
Pack Quantity: 1.Large open fronted pick bin manufactured from recycled low-density polyethylene. Open front provides easy access to contents. Integrated handles make it easy to carry. Nestable to save space. H x W x L: 360 x 410 x 590mm. 60 litre capacity. Stack to a maximum of 4 high. Supplied in packs of 4.

See full description
Specifications for 60 Litre Open Fronted Picking Containers - Pack of 4 - Single
  • Material
    LDPE
  • Colour
    Black
  • Capacity
    65L
  • Internal Height
    350mm
  • Internal Width
    400mm
  • External Width
    410mm
  • External Height
    360mm
  • External Depth
    410mm
  • Internal Depth
    400mm
  • External Length
    590mm
  • Internal Length
    580mm
  • Bin Capacity
    120kg
  • Container Capacity
    65L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome