ALU Fluorescent Tube Storage Container, Capacity 300 L, LxWxH 1700 X 465 X 585mm

Order Code: ZT2698843S

£1,099.99 Inc VAT (20%)


Description

ALU fluorescent tube storage container, capacity 300 l, LxWxH 1700 x 465 x 585 mm. Supplied = assembled. Capacity = 300 l. Length = 1700 mm. Width = 465 mm. Height = 585 mm. Weight = 27 kg. Colour = aluminium silver. Number of handles = 2 pcs. Max. load = 60 kg. Material = aluminium. Stacking load = 120 kg. Test symbol = ADR/RID 1.1.3.10 c) For media = fluorescent tubes. Place of use = indoors/sheltered outdoor areas. Product type = fluorescent tube containers. Lightweight aluminium container for safe collection and transport of used, defective fluorescent tubes. Tested and compliant with ADR/RID 1.1.3.10 c) , test certificate from SNCH. Base clearance - for easy transport using a forklift truck or pallet truck. Aluminium container for the collection, storage and transport of used, defective fluorescent tubes - tested and compliant with ADR/RID 1.1.3.10 c) Sturdy construction completely made of aluminium - low empty weight Clearance height: 100 mm for pallet trucks and forklift trucks. Stacking corners. Perforated side panels for ventilation. Folding handle on each end. Removable cover with handle - 2 lockable clamps. 3 units can be stacked (max. 3 units) For set-up indoors or in a sheltered outdoor area with a roof. For approx. 320 fluorescent tubes 25 mm or approx. 150 fluorescent tubes 37 mm.

See full description
Specifications for ALU Fluorescent Tube Storage Container, Capacity 300 L, LxWxH 1700 X 465 X 585mm
  • Material
    Aluminium
  • Load Capacity
    60kg
  • Colour
    Aluminium Silver
  • Capacity
    300L
  • Supplied
    Assembled
  • Stacking Load
    120kg
  • Test Symbol
    ADR/RID 1.1.3.10 C)
  • Product Type
    Fluorescent Tube Containers
  • Height
    585mm
  • Width
    465mm
  • Length
    1700mm
  • For Media
    Fluorescent Tubes
  • Weight
    27kg
  • Number of Handles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome