Aluminium chequer plate transport case, with gas pressure spring, capacity 312 l. Supplied = assembled. Capacity = 312 l. Material = sheet aluminium, ribbed. External length = 1272 mm. External width = 525 mm. External height = 520 mm. Internal length = 1250 mm. Internal width = 500 mm. Internal height = 500 mm. Lock type = cam type locks. Weight = 22.72 kg. Material properties = alloyed. Colour = aluminium silver. Max. load = 300 kg. Handle type = sprung safety handles. Model = with gas pressure spring. With gas lift spring for easy opening of the lid. 3 mm thick with welded seams all around. Four feet with internal screw thread on the bottom - for permanent anchoring or for mounting castors etc. Hinges, handles and cam type locks made of stainless steel. All round rubber lid seal for protection against dust and splash water. Self-folding safety carrying handles.