Clear Containers With Secure Folding Lids - 65L Capacity

Order Code: ZT3081316S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Capacity L: 65.
Colour: Clear.
Container Capacity L: 65.
Depth mm: 460.
Depth mm: 610.
Dimensions: H x W x D mm: 345 x 610 x 460.
External Height mm: 345.
External Length mm: 610.
External Width mm: 460.
Height mm: 345.
Internal Height mm: 340.
Internal Length mm: 495.
Internal Width mm: 350.
Material: Plastic.
Material: Polypropylene.
Product Type: With lid.
Volume L: 65.
Width mm: 460.
Width mm: 610.Folding lid allows access without removal from the box. Handles secure lid when closed. Strong and durable.

See full description
Specifications for Clear Containers With Secure Folding Lids - 65L Capacity
  • Colour
    Transparent
  • Material
    Polypropylene
  • Capacity
    65L
  • External Height
    345mm
  • Internal Width
    350mm
  • External Width
    460mm
  • Internal Height
    340mm
  • Internal Length
    495mm
  • External Length
    610mm
  • Depth
    610mm
  • Width
    610mm
  • Height
    345mm
  • Volume
    65L
  • Container Capacity
    65L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome