Clear Containers With Secure Folding Lids - 75L, With Wheels

Order Code: ZT3081427S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

Capacity L: 75.
Colour: Clear.
Container Capacity L: 75.
Depth mm: 485.
Depth mm: 600.
Dimensions: H x W x D mm: 400 x 600 x 485.
External Height mm: 400.
External Length mm: 600.
External Width mm: 485.
Height mm: 400.
Internal Height mm: 370.
Internal Length mm: 480.
Internal Width mm: 370.
Material: Plastic.
Material: Polypropylene.
Product Type: With lid.
Volume L: 75.
Width mm: 485.
Width mm: 600.Folding lid allows access without removal from the box. Handles secure lid when closed. Strong and durable. With wheels for easier mobility.

See full description
Specifications for Clear Containers With Secure Folding Lids - 75L, With Wheels
  • Colour
    Transparent
  • Material
    Polypropylene
  • Capacity
    75L
  • External Height
    400mm
  • External Width
    485mm
  • Internal Height
    370mm
  • Internal Width
    370mm
  • Internal Length
    480mm
  • External Length
    600mm
  • Height
    400mm
  • Depth
    600mm
  • Width
    600mm
  • Volume
    75L
  • Container Capacity
    75L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome