Collapsible Stacking Box - LxWxH 1200 X 800 X 970mm

Order Code: ZT2746055S

£899.99 Inc VAT (20%)


Description

Collapsible stacking box, LxWxH 1200 x 800 x 970 mm, sheet steel side panels, with integrated labelling plate, 1+ items. Supplied = assembled. Width = 800 mm. Length = 1200 mm. Filling height = 800 mm. Max. load = 1000 kg. Stacking load = 3000 kg. Height = 970 mm. Material = angle iron/steel mesh construction. Finish = painted. Weight = 72 kg. Colour = stone grey RAL 7030. Clearance height = 100 mm. Forklift access width short side = 590 mm. Forklift access width long side = 760 mm. Design of stacking containers = 1 long side with half drop gate. Folded dimensions = 1200x800x320 mm. Mesh size = 50x50x4 mm. Feature = stackable. Base material = sheet steel. Height folded = 320 mm. Quick setup and breakdown. Reduces storage and transport costs. Low height when collapsed. Walls made of steel mesh (mesh size 50 x 50 x 4 mm) With labelling plate. Low collapsed height of only 320 mm.

See full description
Specifications for Collapsible Stacking Box - LxWxH 1200 X 800 X 970mm
  • Load Capacity
    1000kg
  • Finish
    Painted
  • Colour
    Stone Grey
  • Forklift Access Width Long Side
    760mm
  • Clearance Height
    100mm
  • Supplied
    Assembled
  • Forklift Access Width Short Side
    590mm
  • Material
    Angle Iron / Steel Mesh Construction
  • Mesh Size
    50x50x4mm
  • Stacking Load
    3000kg
  • Height
    970mm
  • Width
    800mm
  • Length
    1200mm
  • Filling Height
    800mm
  • Height Folded
    320mm
  • Weight
    72kg
  • Folded Dimensions
    1200x800x320mm
  • Base Material
    Sheet Steel
  • Features
    Stackable