Collection Box, Capacity 112 L, Pack Of 20

Order Code: ZT2743902S

£239.99 Inc VAT (20%)


Description

Collection box, capacity 112 l, pack of 20. Supplied = assembled. Capacity = 112 l. Material = corrugated cardboard. Colour = white. Product type = accessories for baling presses. The shredded material is easily and safely collected in the cardboard box and can be disposed of conveniently using the carrying handles on both sides. Thanks to its high stability, the cardboard box is reusable and therefore particularly environmentally friendly. For shredder-baler combination SP 4040 V.

See full description
Specifications for Collection Box, Capacity 112 L, Pack Of 20
  • Material
    Corrugated Cardboard
  • Colour
    White
  • Pack Quantity
    20
  • Capacity
    112L
  • Supplied
    Assembled
  • Product Type
    Accessories for Baling Presses

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome